- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 165 mm Outside Diameter
- 45 mm Width
| Thermally Safe Operating Speed | 2700 |
| Static Load Rating [Max] | 265000 N |
| Tightening Torque [Max] | 160 Nm |
| Axial Rigidity | 1600 |
| Series | ZKLF |
| Enclosure | Double Sealed |
| O.D. Tolerance | 0/-0.015 |
| Bearing Type | Angular Contact Ball Bearing |
| Corner Radius [Min] | 0.6 mm |
| Contact Angle | 60° |
| Tilting Rigidity | 3000 |
| Axial Runout | 3 |
| Fatigue Limit Load | 15800 N |
| Dynamic Load Rating | 100000 N |
| Requisite Locknut Force | 20604 |
| I.D. Tolerance | 0/-0.008 |
| Limiting Speed - Grease | 3600 rpm |
| I.D. | 80 mm |
| Bearing Frictional Torque | 1.4 N-m |
| O.D. | 165 mm |
| Weight | 13.992 LB |
| EAN or UPC | 4054364124199 |

