- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 140 mm Outside Diameter
- 54 mm Width
| I.D. Tolerance | 0/-0.005 |
| Static Load Rating [Max] | 250000 N |
| Limiting Speed - Grease | 3500 rpm |
| Enclosure | Double Sealed |
| Series | ZKLF |
| Cone Corner Radius | 0.6 mm |
| Bearing Frictional Torque | 1.3 N-m |
| Tightening Torque [Max] | 150 Nm |
| O.D. | 140 mm |
| Bearing Type | Angular Contact |
| Requisite Locknut Force | 150 |
| Thermally Safe Operating Speed | 2500 |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 2500 rpm |
| Axial Rigidity | 1400 |
| I.D. | 50 mm |
| Axial Runout | 2.5 |
| Fatigue Limit Load | 15200 N |
| Inch/Metric | Metric |
| Contact Angle | 60° |
| Tilting Rigidity | 1500 |
| O.D. Tolerance | 0/-0.01 |
| Dynamic Load Rating | 125000 N |
| Weight | 12.408 LB |
| EAN or UPC | 4012802424539 |

