- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 115 mm Outside Diameter
- 34 mm Width
| I.D. | 50 mm |
| Enclosure | Double Sealed |
| Bearing Frictional Torque | 0.9 N-m |
| Tilting Rigidity | 1000 |
| Tightening Torque [Max] | 85 Nm |
| I.D. Tolerance | 0/-0.01 |
| O.D. Tolerance | 0/-0.015 |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 46500 N |
| Axial Rigidity | 1250 |
| Contact Angle | 60° |
| Limiting Speed - Oil | 1500 rpm |
| Series | ZKLF |
| Thermally Safe Operating Speed | 1500 |
| O.D. | 115 mm |
| Axial Runout | 5 |
| Cone Corner Radius | 0.3 mm |
| Requisite Locknut Force | 16280 |
| Static Load Rating [Max] | 126000 N |
| Fatigue Limit Load | 5800 N |
| Limiting Speed - Grease | 3200 rpm |
| Weight | 4.91 LB |
| EAN or UPC | 4012802427332 |

