- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 115 mm Outside Diameter
- 68 mm Width
| Bearing Frictional Torque | 1.35 N-m |
| O.D. | 115 mm |
| Requisite Locknut Force | 16280 |
| I.D. Tolerance | 0/-0.005 |
| O.D. Tolerance | 0/-0.010 |
| Axial Rigidity | 2200 |
| Series | ZKLF |
| Tilting Rigidity | 2250 |
| I.D. | 50 mm |
| Fatigue Limit Load | 15300 N |
| Limiting Speed - Grease | 3200 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Tightening Torque [Max] | 85 Nm |
| Dynamic Load Rating | 83000 N |
| Axial Runout | 2.5 |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 250000 N |
| Enclosure | Double Sealed |
| Contact Angle | 60° |
| Thermally Safe Operating Speed | 1500 |
| Weight | 9.82 LB |
| EAN or UPC | 4012802424546 |

