- 40 mm Inside Diameter
- 115 mm Outside Diameter
| Static Load Rating [Max] | 300000 N |
| O.D. | 115 mm |
| Dynamic Load Rating | 117000 N |
| Bearing Type | Thrust Angular Contact |
| Series | ZKLF |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 14.124 LB |
| EAN or UPC | 4047643177450 |
| Static Load Rating [Max] | 300000 N |
| O.D. | 115 mm |
| Dynamic Load Rating | 117000 N |
| Bearing Type | Thrust Angular Contact |
| Series | ZKLF |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 14.124 LB |
| EAN or UPC | 4047643177450 |