- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 115 mm Outside Diameter
- 46 mm Width
| Enclosure | Double Sealed |
| Axial Rigidity | 1200 |
| Bearing Frictional Torque | 1.3 N-m |
| Thermally Safe Operating Speed | 1600 |
| O.D. Tolerance | 0/-0.01 |
| Fatigue Limit Load | 9100 N |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 149000 N |
| Dynamic Load Rating | 79000 N |
| Requisite Locknut Force | 25185 |
| Axial Runout | 2.5 |
| Series | ZKLF |
| I.D. Tolerance | 0/-0.005 |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. | 40 mm |
| Tightening Torque [Max] | 110 Nm |
| O.D. | 115 mm |
| Contact Angle | 60° |
| Tilting Rigidity | 750 |
| Limiting Speed - Grease | 3500 rpm |
| Weight | 6.73 LB |
| EAN or UPC | 4012802078824 |

