- 40 mm Inside Diameter
- 115 mm Outside Diameter
- 46 mm Width
| O.D. | 115 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 149015 N |
| Series | ZKLF |
| I.D. | 40 mm |
| Bearing Type | Thrust Angular Contact |
| Dynamic Load Rating | 72060 N |
| Enclosure | Double Sealed |
| Contact Angle | 60° |
| Weight | 6.745 LB |
| EAN or UPC | 4047643181990 |

