- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 100 mm Outside Diameter
- 3 mm Width
| Bearing Type | Angular Contact |
| Series | ZKLF |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 59000 N |
| Static Load Rating [Max] | 108000 N |
| Enclosure | Double Shielded |
| Contact Angle | 60° |
| O.D. | 100 mm |
| Weight | 4.303 LB |
| EAN or UPC | 4012802465341 |

