- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 75 mm Outside Diameter
- 28 mm Width
| Thermally Safe Operating Speed | 4700 |
| Series | ZKLF |
| Tilting Rigidity | 200 |
| Bearing Frictional Torque | 0.2 N-m |
| Axial Runout | 2 |
| Contact Angle | 60° |
| I.D. | 25 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 7500 rpm |
| O.D. | 75 mm |
| Requisite Locknut Force | 9123 |
| O.D. Tolerance | 0/-0.01 |
| Dynamic Load Rating | 30500 N |
| Static Load Rating [Max] | 55000 N |
| I.D. Tolerance | 0/-0.005 |
| Fatigue Limit Load | 3350 N |
| Axial Rigidity | 750 |
| Tightening Torque [Max] | 25 Nm |
| Weight | 1.9 LB |
| EAN or UPC | 4012802078701 |

