- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 62 mm Outside Diameter
- 25 mm Width
| I.D. | 17 mm |
| Limiting Speed - Grease | 10100 rpm |
| O.D. | 62 mm |
| O.D. Tolerance | 0/-0.01 |
| Enclosure | Double Sealed |
| Axial Rigidity | 450 |
| I.D. Tolerance | 0/-0.005 |
| Axial Runout | 2 |
| Bearing Frictional Torque | 0.12 N-m |
| Contact Angle | 60° |
| Series | ZKLF |
| Bearing Type | Angular Contact Ball Bearing |
| Thermally Safe Operating Speed | 6600 |
| Static Load Rating [Max] | 31000 N |
| Fatigue Limit Load | 1890 N |
| Corner Radius [Min] | 0.3 mm |
| Requisite Locknut Force | 7514 |
| Tilting Rigidity | 80 |
| Dynamic Load Rating | 20700 N |
| Tightening Torque [Max] | 15 Nm |
| Weight | 1.188 LB |
| EAN or UPC | 4012802469875 |

