- Thrust Angular Contact Bearing Type
- 17 mm Inner Diameter
- 62 mm Outer Diameter
- 50 mm Width
| Corner Radius [Min] | 0.3 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| I.D. | 17 mm |
| Static Load Rating [Max] | 62000 N |
| O.D. | 62 mm |
| Cone Corner Radius | 0.3 mm |
| Dynamic Load Rating | 30500 N |
| Limiting Speed - Oil | 3300 rpm |
| Weight | 1.993 LB |
| EAN or UPC | 4012802297140 |

