- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 55 mm Outside Diameter
- 25 mm Width
| Thermally Safe Operating Speed | 3800 |
| Corner Radius [Min] | 0.3 mm |
| Tightening Torque [Max] | 8 Nm |
| Series | ZKLF |
| Static Load Rating [Max] | 24700 N |
| Bearing Frictional Torque | 0.16 N-m |
| Cone Corner Radius | 0.3 mm |
| O.D. Tolerance | 0/-0.01 |
| Limiting Speed - Grease | 9200 rpm |
| Enclosure | Double Sealed |
| Axial Rigidity | 375 |
| Requisite Locknut Force | 5307 |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Tilting Rigidity | 50 |
| Dynamic Load Rating | 18600 N |
| Axial Runout | 2 |
| Contact Angle | 60° |
| I.D. Tolerance | 0/-0.005 |
| O.D. | 55 mm |
| Fatigue Limit Load | 1500 N |
| Limiting Speed - Oil | 3800 rpm |
| Weight | 0.816 LB |
| EAN or UPC | 4012802078596 |

