- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 200 mm Outside Diameter
- 55 mm Width
| Dynamic Load Rating | 154000 N |
| O.D. Tolerance | 0/-0.015 |
| Contact Angle | 60° |
| Limiting Speed - Oil | 1700 rpm |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Grease | 3300 rpm |
| Tightening Torque [Max] | 250 Nm |
| Bearing Frictional Torque | 2.6 N-m |
| I.D. Tolerance | 0/-0.008 |
| Axial Runout | 3 |
| O.D. | 200 mm |
| Fatigue Limit Load | 23000 N |
| Tilting Rigidity | 5800 |
| Axial Rigidity | 1900 |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.6 mm |
| Static Load Rating [Max] | 435000 N |
| Requisite Locknut Force | 25624 |
| Thermally Safe Operating Speed | 2150 |
| Series | ZKLF |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 9.0 LB |
| EAN or UPC | 4012802078589 |

