- 70 mm Shaft, 82 mm Overall Width, 130 mm Radial OD, 115 mm Thrust OD, Ball Screw Support Bearing
| Thrust Bearing OD | 115 mm |
| Overall Width | 82 mm |
| Bearing Type | Ball Screw Support Bearing |
| Radial Bearing OD | 130 mm |
| Shaft Dia. | 70 mm |
| Weight | 10.824 LB |
| EAN or UPC | 4012802367607 |

