- 45 mm Shaft, 60 mm Overall Width, 80 mm Radial OD, 70 mm Thrust OD, Ball Screw Support Bearing
| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 45 mm |
| Overall Width | 60 mm |
| Radial Bearing OD | 80 mm |
| Thrust Bearing OD | 70 mm |
| Weight | 2.956 LB |
| EAN or UPC | 4012802416091 |

