- 40 mm Shaft, 75 mm Overall Width, 115 mm Radial OD, 78 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Shaft Dia. | 40 mm |
| Overall Width | 75 mm |
| Thrust Bearing OD | 78 mm |
| Radial Bearing OD | 115 mm |
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Weight | 7.128 LB |
| EAN or UPC | 4012802417531 |

