Skip to content Skip to navigation menu
High Precision Combination Radial & Thrust Bearing

ZARF2068-TV-A

High Precision Combination Radial & Thrust Bearing
Item #102215660
  • 20 mm Shaft, 46 mm Overall Width, 68 mm Radial OD, 42 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
High Precision Combination Radial & Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft, 46 mm Overall Width, 68 mm Radial OD, 42 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
Overall Width 46 mm
Thrust Bearing OD 42 mm
Radial Bearing OD 68 mm
Bearing Type Ball Screw Support Bearing w/Predrilled Mounting Flange
Shaft Dia. 20 mm
Weight 1.478 LB
EAN or UPC 4012802440027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison