- Thrust Washer
- 170 mm ID x 237 mm OD x 55 mm Wide
- Iso Class 0 (RBEC 1)
| End Type | Open End |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| I.D. | 170 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Bearing Design | Thrust Bearing – Washer Only |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| O.D. | 237 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 7.656 LB |
| EAN or UPC | 4047643147989 |

