- 191 mm Inner Diameter
- 329 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 170000 N |
| Inch/Metric | Metric |
| I.D. | 191 mm |
| Static Load Rating [Max] | 650000 N |
| O.D. | 329 mm |
| Width | 46.000 mm |
| Type | 4-Point, Slewing Ring |
| Weight | 39.6 LB |
| EAN or UPC | 4012802137316 |
| Dynamic Load Rating | 170000 N |
| Inch/Metric | Metric |
| I.D. | 191 mm |
| Static Load Rating [Max] | 650000 N |
| O.D. | 329 mm |
| Width | 46.000 mm |
| Type | 4-Point, Slewing Ring |
| Weight | 39.6 LB |
| EAN or UPC | 4012802137316 |