- 138 mm Inner Diameter
- 302 mm Outer Diameter
- 46 mm Width
| Type | 4-Point, Slewing Ring |
| Static Load Rating [Max] | 510000 N |
| O.D. | 302 mm |
| Width | 46.000 mm |
| Dynamic Load Rating | 151000 N |
| I.D. | 138 mm |
| Inch/Metric | Metric |
| Weight | 42.24 LB |
| EAN or UPC | 4012802137309 |
| Type | 4-Point, Slewing Ring |
| Static Load Rating [Max] | 510000 N |
| O.D. | 302 mm |
| Width | 46.000 mm |
| Dynamic Load Rating | 151000 N |
| I.D. | 138 mm |
| Inch/Metric | Metric |
| Weight | 42.24 LB |
| EAN or UPC | 4012802137309 |