- 124.5 mm Inner Diameter
- 234 mm Outer Diameter
- 35 mm Width
| Type | 4-Point, Slewing Ring |
| O.D. | 234 mm |
| Static Load Rating [Max] | 370000 N |
| I.D. | 124.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 86000 N |
| Width | 35.000 mm |
| Weight | 16.632 LB |
| EAN or UPC | 4012802076066 |
| Type | 4-Point, Slewing Ring |
| O.D. | 234 mm |
| Static Load Rating [Max] | 370000 N |
| I.D. | 124.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 86000 N |
| Width | 35.000 mm |
| Weight | 16.632 LB |
| EAN or UPC | 4012802076066 |