- 672 mm Inner Diameter
- 816 mm Outer Diameter
- 56 mm Width
| I.D. | 672 mm |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 163000 N |
| Static Load Rating [Max] | 1.19e+006 N |
| Type | 4-Point, Slewing Ring |
| O.D. | 816 mm |
| Weight | 137.28 LB |
| EAN or UPC | 4012802076059 |
| I.D. | 672 mm |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 163000 N |
| Static Load Rating [Max] | 1.19e+006 N |
| Type | 4-Point, Slewing Ring |
| O.D. | 816 mm |
| Weight | 137.28 LB |
| EAN or UPC | 4012802076059 |