- 342 mm Inner Diameter
- 486 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 660000 N |
| Type | 4-Point, Slewing Ring |
| O.D. | 486 mm |
| Dynamic Load Rating | 130000 N |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| I.D. | 342 mm |
| Weight | 75.636 LB |
| EAN or UPC | 4054365967498 |
| Static Load Rating [Max] | 660000 N |
| Type | 4-Point, Slewing Ring |
| O.D. | 486 mm |
| Dynamic Load Rating | 130000 N |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| I.D. | 342 mm |
| Weight | 75.636 LB |
| EAN or UPC | 4054365967498 |