- 984 mm Inner Diameter
- 1198 mm Outer Diameter
- 56 mm Width
| Width | 56.000 mm |
| O.D. | 1198 mm |
| I.D. | 984 mm |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 188000 N |
| Static Load Rating [Max] | 780000 N |
| Inch/Metric | Metric |
| Weight | 165.0 LB |
| EAN or UPC | 4012802075991 |
| Width | 56.000 mm |
| O.D. | 1198 mm |
| I.D. | 984 mm |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 188000 N |
| Static Load Rating [Max] | 780000 N |
| Inch/Metric | Metric |
| Weight | 165.0 LB |
| EAN or UPC | 4012802075991 |