- 834 mm Inner Diameter
- 1048 mm Outer Diameter
- 56 mm Width
| Width | 56.000 mm |
| Type | 4-Point, Slewing Ring |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 670000 N |
| O.D. | 1048 mm |
| I.D. | 834 mm |
| Dynamic Load Rating | 178000 N |
| Weight | 142.56 LB |
| EAN or UPC | 4054364123789 |
| Width | 56.000 mm |
| Type | 4-Point, Slewing Ring |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 670000 N |
| O.D. | 1048 mm |
| I.D. | 834 mm |
| Dynamic Load Rating | 178000 N |
| Weight | 142.56 LB |
| EAN or UPC | 4054364123789 |