- 734 mm Inner Diameter
- 948 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 600000 N |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 170000 N |
| O.D. | 948 mm |
| I.D. | 734 mm |
| Inch/Metric | Metric |
| Width | 56.000 mm |
| Weight | 126.72 LB |
| EAN or UPC | 4054365967085 |
| Static Load Rating [Max] | 600000 N |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 170000 N |
| O.D. | 948 mm |
| I.D. | 734 mm |
| Inch/Metric | Metric |
| Width | 56.000 mm |
| Weight | 126.72 LB |
| EAN or UPC | 4054365967085 |