- 634 mm Inner Diameter
- 848 mm Outer Diameter
- 56 mm Width
| Dynamic Load Rating | 163000 N |
| Inch/Metric | Metric |
| O.D. | 848 mm |
| Type | 4-Point, Slewing Ring |
| Width | 56.000 mm |
| I.D. | 634 mm |
| Static Load Rating [Max] | 530000 N |
| Weight | 112.2 LB |
| EAN or UPC | 4012802472660 |
| Dynamic Load Rating | 163000 N |
| Inch/Metric | Metric |
| O.D. | 848 mm |
| Type | 4-Point, Slewing Ring |
| Width | 56.000 mm |
| I.D. | 634 mm |
| Static Load Rating [Max] | 530000 N |
| Weight | 112.2 LB |
| EAN or UPC | 4012802472660 |