- 748 mm Inner Diameter
- 748 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 455000 N |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 154000 N |
| Inch/Metric | Metric |
| I.D. | 748 mm |
| O.D. | 748 mm |
| Width | 56.000 mm |
| Weight | 96.36 LB |
| EAN or UPC | 4054364123772 |
| Static Load Rating [Max] | 455000 N |
| Type | 4-Point, Slewing Ring |
| Dynamic Load Rating | 154000 N |
| Inch/Metric | Metric |
| I.D. | 748 mm |
| O.D. | 748 mm |
| Width | 56.000 mm |
| Weight | 96.36 LB |
| EAN or UPC | 4054364123772 |