- 304 mm Inner Diameter
- 518 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 295000 N |
| I.D. | 304 mm |
| O.D. | 518 mm |
| Dynamic Load Rating | 130000 N |
| Type | 4-Point, Slewing Ring |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| Weight | 60.72 LB |
| EAN or UPC | 4054365966781 |
| Static Load Rating [Max] | 295000 N |
| I.D. | 304 mm |
| O.D. | 518 mm |
| Dynamic Load Rating | 130000 N |
| Type | 4-Point, Slewing Ring |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| Weight | 60.72 LB |
| EAN or UPC | 4054365966781 |