- 834 mm Inner Diameter
- 1046.1 mm Outer Diameter
- 56 mm Width
| Dynamic Load Rating | 178000 N |
| Static Load Rating [Max] | 670000 N |
| I.D. | 834 mm |
| Width | 56.000 mm |
| Type | 4-Point, Slewing Ring |
| O.D. | 1046.1 mm |
| Inch/Metric | Metric |
| Weight | 188.76 LB |
| EAN or UPC | 4012802421392 |

