- 434 mm Inner Diameter
- 640.3 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 144000 N |
| Width | 56.000 mm |
| Static Load Rating [Max] | 385000 N |
| O.D. | 640.3 mm |
| Type | 4-Point, Slewing Ring |
| I.D. | 434 mm |
| Weight | 88.184 LB |
| EAN or UPC | 4047643184830 |

