- Thrust Washer
- 7/8" ID x 1 7/16" OD x 1/8" Wide
description
- Inch: TWA, TWB, TWC, TWD series
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Enclosure | N/A |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| O.D. | 1.4375 in |
| Oil Hole | w/o Oil Hole |
| Matching Assembly | TC1423 |
| Origin | Thrust Washer |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Thrust Bearing – Washer Only |
| Cage Material | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| I.D. | 7/8 in |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.043 LB |
| EAN or UPC | 4054364123680 |
| NSN Number | 3110-01-064-7246 |

