- Thrust Bearing - Washer Only Bearing Design
- 38.1 mm Inside Diameter
- 55.563 mm Outside Diameter
- 1.6 mm Width
description
- Inch: TWA, TWB, TWC, TWD series
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| I.D. | 38.1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Precision Ground | Yes |
| O.D. | 55.563 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | N/A |
| Bearing Design | Thrust Bearing - Washer Only |
| Weight | 0.042 LB |
| EAN or UPC | 4054364123499 |

