
- Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 64 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged outer rings
O.D. | 190 mm |
Static Load Rating [Max] | 650000 N |
Corner Radius [Min] | 3 mm |
Precision Ground | Yes |
Outer Ring Width | 64 mm |
Dynamic Load Rating | 620000 N |
Limiting Speed | 2400 rpm |
Cage Material | Cageless |
End Type | Open End |
Bearing Type | Radial |
Inch/Metric | Metric |
No. of Rows | 1 |
Type | Full Complement |
Bore Type | Round Bore, Metric Type |
I.D. | 90 mm |
Bearing Design | Removable Inner Ring – Flanged |
Capacity | Maximum Capacity |
Radial Internal Clearance | Normal |
Radial Internal Clearance Specification | Normal Clearance |
Tolerance | Iso Class 0 (RBEC 1) |
Rows of Balls | Single |
Oil Hole | w/o Oil Hole |
Self Aligning | No |
Enclosure | Open |
Weight | 23.311 LB |
EAN or UPC | 4012802342178 |
