- Radial Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| Dynamic Load Rating | 475000 N |
| Corner Radius [Min] | 2.1 mm |
| Type | Full Complement |
| O.D. | 170 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 560000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Limiting Speed | 2600 rpm |
| Weight | 13.933 LB |
| EAN or UPC | 4054365648830 |

