- Radial Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 255000 N |
| Static Load Rating [Max] | 275000 N |
| Limiting Speed | 3500 rpm |
| Radial Internal Clearance | C3 |
| Type | Full Complement |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Corner Radius [Min] | 2.1 mm |
| Weight | 6.283 LB |
| EAN or UPC | 4054365648755 |

