- Radial Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Rows of Balls | Single |
| Static Load Rating [Max] | 215000 N |
| Dynamic Load Rating | 205000 N |
| I.D. | 50 mm |
| Limiting Speed | 4200 rpm |
| Type | Full Complement |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Weight | 4.778 LB |
| EAN or UPC | 4012802695052 |

