- INA
- Radial ID
- 45 mm OD
- 100 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged outer rings
| Static Load Rating [Max] | 37991.2 lbf |
| I.D. | 45 mm |
| Corner Radius [Min] | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 100 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 35968 lbf |
| Cage Material | Cageless |
| End Type | Open End |
| No. of Rows | 1 |
| Limiting Speed | 4650 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Self Aligning | No |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 3.616 LB |
| EAN or UPC | 4012802136319 |

