- Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged outer rings
| Corner Radius [Min] | 1.5 mm |
| Type | Full Complement |
| Precision Ground | Yes |
| End Type | Open End |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed | 5000 rpm |
| Cage Material | Cageless |
| Dynamic Load Rating | 150000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 153000 N |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 33 mm |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Self Aligning | No |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 2.666 LB |
| EAN or UPC | 4012802072730 |

