- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Type | Full Complement |
| Inch/Metric | Metric |
| Dynamic Load Rating | 64000 N |
| I.D. | 25 mm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 59000 N |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Limiting Speed | 8100 rpm |
| O.D. | 62 mm |
| Weight | 0.976 LB |
| EAN or UPC | 4012802136272 |

