- 150 mm ID x 225 mm OD x 100 mm Wide
- Open
- Removable Outer Ring - Flanged
- Double Row
- Normal Clearance
features
- Full complement for maximum capacity
- Double row
- Semilocating bearing
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Outer Ring – Flanged |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 225 mm |
| No. of Rows | 2 |
| Outer Ring Width | 100 mm |
| Limiting Speed | 1700 rpm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Dynamic Load Rating | 182000 lbf |
| Static Load Rating [Max] | 315000 lbf |
| I.D. | 150 mm |
| Cage Material | Cageless |
| Radial Internal Clearance | Normal |
| Oil Hole | w/Oil Hole |
| Weight | 35.112 LB |
| EAN or UPC | 4054365601019 |

