- 110 mm ID x 170 mm OD x 80 mm Wide
- Open
- Removable Outer Ring - Flanged
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Outer Ring Width | 80 mm |
| Static Load Rating [Max] | 178000 lbf |
| Bearing Design | Removable Outer Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| I.D. | 110 mm |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| O.D. | 170 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 2300 rpm |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 110000 lbf |
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| Weight | 16.684 LB |
| EAN or UPC | 4054365599910 |

