- Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 80 mm Width
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| O.D. | 170 mm |
| Type | Full Complement |
| No. of Rows | 2 |
| Outer Ring Width | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Cageless |
| Bearing Type | Radial |
| Dynamic Load Rating | 485000 N |
| Self Aligning | No |
| Static Load Rating [Max] | 770000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2350 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 2 mm |
| Bearing Design | Removable Outer Ring – Flanged |
| I.D. | 110 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Oil Hole | w/Oil Hole |
| Capacity | Maximum Capacity |
| Weight | 16.684 LB |
| EAN or UPC | 4012802368956 |

