- INA
- Radial ID
- 90 mm OD
- 140 mm Width
- Double Bearing
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Oil Hole | w/Oil Hole |
| Corner Radius [Min] | 1.5 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. of Rows | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Self Aligning | No |
| Limiting Speed | 2850 rpm |
| Static Load Rating [Max] | 123640 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 140 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Cageless |
| Bearing Design | Removable Outer Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 78680 lbf |
| Capacity | Maximum Capacity |
| I.D. | 90 mm |
| End Type | Open End |
| Outer Ring Width | 67 mm |
| Weight | 9.556 LB |
| EAN or UPC | 4054364123093 |

