- 85 mm ID x 130 mm OD x 60 mm Wide
- Open
- Removable Outer Ring - Flanged
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 106000 lbf |
| Outer Ring Width | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Capacity | Maximum Capacity |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Dynamic Load Rating | 69000 lbf |
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| No. of Rows | 2 |
| Limiting Speed | 3000 rpm |
| Bearing Design | Removable Outer Ring – Flanged |
| I.D. | 85 mm |
| Enclosure | Open |
| Weight | 7.18 LB |
| EAN or UPC | 4047643221320 |

