- 80 mm ID x 125 mm OD x 60 mm Wide
- Open
- Removable Outer Ring - Flanged
- Double Row
- Normal Clearance
features
- Full complement for maximum capacity
- Double row
- Semilocating bearing
| Static Load Rating [Max] | 101000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 3200 rpm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 66000 lbf |
| Self Aligning | No |
| No. of Rows | 2 |
| Enclosure | Open |
| O.D. | 125 mm |
| Cage Material | Cageless |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 60 mm |
| I.D. | 80 mm |
| Capacity | Maximum Capacity |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Flanged |
| Weight | 6.837 LB |
| EAN or UPC | 4054364123079 |

