- INA
- Radial ID
- 75 mm OD
- 115 mm Width
- Double Bearing
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Cage Material | Cageless |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Capacity | Maximum Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 1.1 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Static Load Rating [Max] | 86548 lbf |
| Limiting Speed | 3450 rpm |
| Self Aligning | No |
| Outer Ring Width | 54 mm |
| Bearing Design | Removable Outer Ring – Flanged |
| Inch/Metric | Metric |
| O.D. | 115 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 55076 lbf |
| No. of Rows | 2 |
| Oil Hole | w/Oil Hole |
| Weight | 5.095 LB |
| EAN or UPC | 4012802691900 |

