
- Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 46 mm Width
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
Corner Radius [Min] | 1.1 mm |
O.D. | 100 mm |
Static Load Rating [Max] | 315000 N |
Precision Ground | Yes |
Inch/Metric | Metric |
Oil Hole | w/Oil Hole |
No. of Rows | 2 |
Bearing Design | Removable Outer Ring – Flanged |
Outer Ring Width | 46 mm |
Dynamic Load Rating | 197000 N |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Type | Full Complement |
End Type | Open End |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | C3 |
I.D. | 65 mm |
Cage Material | Cageless |
Rows of Balls | Double |
Bearing Type | Radial |
Enclosure | Open |
Tolerance | Iso Class 0 (RBEC 1) |
Capacity | Maximum Capacity |
Limiting Speed | 4000 rpm |
Self Aligning | No |
Weight | 3.484 LB |
EAN or UPC | 4012802699470 |
