- Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 36 mm Width
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Self Aligning | No |
| Limiting Speed | 7100 rpm |
| Rows of Balls | Double |
| Dynamic Load Rating | 83000 N |
| Bearing Design | Removable Outer Ring – Flanged |
| Type | Full Complement |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Static Load Rating [Max] | 107000 N |
| Bearing Type | Radial |
| Enclosure | Open |
| Corner Radius [Min] | 1 mm |
| End Type | Open End |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| O.D. | 62 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.214 LB |
| EAN or UPC | 4012802425109 |

