- Radial Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 80 mm Width
| Limiting Speed | 1310 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 280 mm |
| Static Load Rating [Max] | 1.44e+006 N |
| Type | Full Complement |
| Dynamic Load Rating | 680000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 200 mm |
| Rows of Balls | Double |
| Weight | 41.712 LB |
| EAN or UPC | 4012802424720 |

